Shop Alternate Products
This Product is Discontinued
Westward
Texture Brush, Dbl Crowfoot, 18-5/8x13-7/8 (Discontinued)
Mfr # 13P492
Zoro # G5089156
This Product is Discontinued
Key Features
- Type Double Crowfoot
- Size 18-5/8 x 13-7/8 in
- Length (In.) 18 5/8 in
- Characteristics Brown Tampico Fiber Core on Hardwood Block
- Number of Pieces 1