Shop Alternate Products
This Product is Discontinued
Westward
C-Clamp, 2-1/2", Iron, Regular Duty, 550 lb. (Discontinued)
Mfr # 10D529
Zoro # G5089987
This Product is Discontinued
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Regular Duty
- Throat Depth 2 7/16 in
- Body Material Cast iron
- Finish Black Oxide (Spindle), Powder Coated (Body)