Shop Alternate Products
This Product is Discontinued
Westward
12" F-Clamp Steel Handle and 7" Throat Depth (Discontinued)
Mfr # 10D565
Zoro # G5090093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Steel
- Throat Depth (In.) 7"
- Application used for holding wood or metal workpiece.
- Bar Width (In.) 1-5/8
- Pad Type Hexagonal