Wilton
6-1/2" Light Duty Woodworking Vise with Stationary Base
Mfr # 176
Zoro # G5090924
$40.89
14% off
$34.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6-1/2"
- Material Ductile Iron
- Duty Rating Light Duty
- Max. Opening 4-1/2"
- Base Type Stationary
Explore More Products
- WILTON 5" Cross Slide Drill Press Vise 11695
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L C2
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base SBV-65
- WILTON Bench Vise No. 748 WIL748A
- WILTON MultiPurpose 412 Vise With Swivel, 450P 28844
- WILTON Combination Vise, 6-1/2" W Jaw, 18-7/64" L 676U
- WILTON 5" Versatile Cont. Nut 1360 Drill Press Vise 63240
- WILTON Bench Vise, Jaw Width 5", Jaw 5" 11105
- WILTON 880M Mechanics Pro Vise, 8 Jaw Width, Round 28813
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm PRMPLSB-180
- JPW INDUSTRIES 5" Mechanic'S Vise 21400
- Wilton Vises & Presses