Shop Alternate Products
This Product is Discontinued
Spax
Hex Head Lag Screw, 3/8", Low carbon steel, HCR 25 PK (Discontinued)
Mfr # 4571820101275
Zoro # G5091834
This Product is Discontinued
Key Features
- System of Measurement Inch
- Screw Size 3/8 in
- Material Low Carbon Steel
- Finish HCR
- Thread Style Coarse