Shop Alternate Products
This Product is Discontinued
Westward
General Hand Tool Kit, No. of Pcs. 41 (Discontinued)
Mfr # 24Z172
Zoro # G5092123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 41
- Includes Screwdrivers: Slotted: 2.5, 3.0, 3.5, 4.0, 5.5, 6.5, Phillips: 0, 1, 2, Pozi: 0, 1, 2, Torx: T8, T9, T10, T15, T20, T25, T30, Nut Drivers: M5, M6, M7, M8, M9, M10, M13, Hole Key Handles: Square: 6mm, 8mm, Triangular, and 5.3 Convex Round, (1) Each: Files: Flat, Flat-Point, Round, Oval, Half-Round, 2 Pc Knife-Shaped, Barrette, and Triangular, Cap For Precision Spin, Ergonomic Interchangeable Handle
- Tool Storage Type Included Case
- Sub-Category Contractor Tool Set
- Number of Deburring and Finishing Tools 15