Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 7/16 in. (Discontinued)
Mfr # 35Z068
Zoro # G5092577
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 6-5/8"
- SAE or Metric SAE
- Wrench Style Combination