Westward
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # 31D021
Zoro # G5093137
$16.42
3% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
- Adjustable Wrench Nominal Length 6"
Explore More Products
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black 31D013
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome 1NYA2
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) 1NYB9
- WESTWARD Adj. Wrench, 8", 1" Cap., Black 1NYB2
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome 31D026
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black 1NYB6
- CRESCENT 24" Adjustable Tapered Handle Wrench - Carded AC224VS
- K TOOL INTL Oil Filter Soc Toyota 64.5Mm-P14 1/2 Dr 21Mm SF-8093
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" HW-6040
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 10", 1-5/16", Natural W-72
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" HW-6052
- Westward Adjustable Wrenches