Westward
Adj. Wrench, 18", 2-11/32" Cap., Black
Mfr # 31D018
Zoro # G5093207
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain Tapered
Explore More Products
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome 31D026
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black 31D014
- WESTWARD Adj. Wrench, 18", 2-1/16" Cap., Chrome 1NYA7
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome 1NYA1
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black 1NYB1
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome 1NYA2
- PROTO Adjustable Wrench, Overall 15-1/16" L J715A
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size8 max.30 mm 40260108
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" KTI-48015
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 24" - 65 x 600 mm AW-1024
- FACOM Insulated Adjustable Wrench 10" FA-113.10TAVSE
- Westward Wrenches