Westward
Combination Wrench, Metric, 18mm Size
Mfr # 36A299
Zoro # G5095483
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/4 in
- Size 18mm
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Chrome
- Material Alloy Steel
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" 54PP37
- WESTWARD Wrench, Combination, Metric, 5-7/8" L. 54PN49
- WESTWARD Combination Wrench, Metric, 20mm Size 3XU33
- WESTWARD Wrench, Comb./Flexible Head, Metric, 8mm 54PP07
- WESTWARD Combination Wrench, SAE, 1-1/16in Size 36A186
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m 54PN63
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" 54PN74
- WESTWARD Wrench, Combination/Extra Long, Metrc, 18m 54PN99
- WESTWARD Wrench, Comb./Flexible Head, Metric, 11mm 54PP09
- ANCHOR BRAND 1.5 in. Jumbo Combination Wrench Carbon Steel 103-04-020
- WRIGHT TOOL Combination Wrench, 24mm 41124
- Westward Combination Wrenches