Shop Alternate Products
This Product is Discontinued
Leviton
Modular Receptacle, Deco, 20A, 5-20R, 125V (Discontinued)
Mfr # MT163-ILI
Zoro # G5096095
This Product is Discontinued
Key Features
- Application Environment Heavy Use Hospital Grade
- Surge Suppression No
- Tamper Resistant Yes
- Number of Poles 2
- Number of Wires 3