Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
Torsion Bit, Metric, 1/4", Hex, 5mm, 1" (Discontinued)
Mfr # 82034S
Zoro # G5097425
This Product is Discontinued
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 5mm
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End