Milwaukee Tool
M12 REDLITHIUM XC6.0 Battery
Mfr # 48-11-2460
Zoro # G5098655
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Battery Capacity 6 Ah
- For Use With Milwaukee 12V Cordless Tools
- Length 3.4"
- Width 2.6"
Explore More Products
- MILWAUKEE TOOL Cordless Bat, 6.0AH, w/2.0AH CP BAT 48-11-2460, 48-11-2420
- MILWAUKEE TOOL Cordless 8.0 BATTERY, 18V, w 2.0AH BAT 48-11-1880, 48-11-1820
- MILWAUKEE TOOL MX FUEL REDLITHIUM CP203 Compact Battery Pack MXFCP203
- MILWAUKEE TOOL M18 / M12 Vehicle Charger 48-59-1810
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) 48-11-1822
- MILWAUKEE TOOL MX FUEL Battery Charger MXFC
- MILWAUKEE TOOL Battery Kit and Flood Light 48-59-1850, 2366-20
- MILWAUKEE TOOL M18 Redlithium 18V Cp1.5 1.5 Ah Compact Battery ML48-11-1815
- MILWAUKEE TOOL M12/M18 6-Port Sequential Rapid Battery Charger Only 12/18V Lith-Ion Multi-Volt; 3 M12 and 3 M18 Por 48-59-1807
- MAKITA 18V Ni-MH 2.6Ah Battery 1834, Pod Style 193159-1
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Extended Reach Ratchet 49-16-2559
- Milwaukee Tool Cordless Tool Accessories