Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, 3/32", 1" (Discontinued)
Mfr # 81706
Zoro # G5100277
This Product is Discontinued
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End