Kerr Lakeside
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # 31C62KCS
Zoro # G5102291
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1/4 in
- Material Steel
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 31C150KCS
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 31C125KCS
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 31F100KCS
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 31C50KBC
- KERR LAKESIDE 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK 43C125KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 10C150KCS
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 8C100KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK 25C275KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 10C75KCS
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length A6490060025
- AMPG M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length ZS755M12X20
- Kerr Lakeside Socket Head Cap Screws