Weiler
Twist Wire Wheel Wire Brush, Arbor, 8"
Mfr # 90858
Zoro # G5102492
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 5/8 in
- Grit Not Applicable
- Trim Length 1-5/8"
Explore More Products
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem 17609
- WEILER 1-1/2" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem 26294
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. 93111
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut 13406
- WEILER 3" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole 17453
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W 97551
- WEILER Burr-Rx 6" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" 31137
- WEILER Weiler 804-17680 Stm-3 .01183In Dia Ste 804-17680
- WEILER 6" Narrow Face Wheel, .0118" Steel Fill, 5/8"-1/2" Arbor Hole 1065
- POWERWELD 5" Stringer Bead Wheel, Stainless Steel PWSB558SS
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire 66252838548
- Weiler Wire Wheel Brushes