Zoro Select
Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK
Mfr # 5558PK
Zoro # G5102553
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.90 mm
- Maximum Panel Thickness 6 mm
- Nut Material Steel
- Nut Finish Phosphate
Explore More Products
- ZORO SELECT Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK 1012PK
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Phosphate Finish, 25 PK 5560PK
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK 5596PK
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK 1LAV7
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK 1LAV4
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK 1LBB3
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK 215123
- ZORO SELECT Spring Nut, 1/4"-20, J Shape, Steel, Black Phosphate Finish, 1000 PK 501201
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 2000 PK 371027
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Black Phosphate Finish, 2000 PK 366474
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Zinc Plated Finish 37NCAG
- Zoro Select Spring Nuts & Cage Nuts