Zoro Select
Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK
Mfr # 10694PK
Zoro # G5103472
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M6.3
- Fastener Length 16 mm
- Head Type Hex
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK 9479PK
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK SMSPI0-600250-100P
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.021.0100
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.016.0025
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0200
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.024.0100
- ZORO SELECT Sheet Metal Screw, #9-15 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 2500 PK 0916HHWSBSHC
- ZORO SELECT Sheet Metal Screw, #12-24 x 1 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 4000 PK 1216ABSP
- ZORO SELECT Sheet Metal Screw, 30 mm, Zinc Plated Torx Drive, 2500 PK MI630CTB10Z
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 25 PK 72208
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Steel Flat Head Phillips Drive, 20 PK 39627
- Zoro Select Sheet Metal Screws