Sk Professional Tools

1/2" Drive, 4 pt SAE Socket, 4 Points


$17.86
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • SAE or Metric SAE
  • Number of Points 4
  • Overall Length 1 3/8 "
  • Material Alloy Steel
See all product information