Marastar
Flat Free Wheel, Polyurethane, 275 lb, Gray
Mfr # 00026
Zoro # G5104565
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 5/8 in
- Fits Axle Dia. 1/2"
- Wheel Width 3 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 275 lb
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray 00015
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White 00003
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black 92001
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White 30326
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray 30030
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. 4DE48
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00030
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White 00083
- MILWAUKEE HAND TRUCKS Flat Free Tire, 10" DC3337
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in 00090
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. 2LY54
- Marastar Caster Wheels