- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Grinders
- /
- M28 Cordless Grinder / Cut-Off Tool
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M28 Cordless Grinder / Cut-Off Tool (Discontinued)
Mfr # 0725-20
Zoro # G5105021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 28V DC
- Wheel Dia. 4 1/2 in
- No Load RPM 8,000 RPM
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
0725-20
-
Zoro #
G5105021
- UPC # 045242155347
- Country of Origin Czechia
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 14 in |
Overall Length | 14 in |
Wheel Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Battery Included / Bare Tool | Bare Tool |
Voltage | 28V DC |
No Load RPM | 8,000 RPM |
Handle Type | Bare Tool |
Cordless Tool Battery Type | Li-Ion |
Series | M28(TM) |
Brushless Motor | No |
Corded/Cordless | Cordless |
Switch Type | Slide |
Lock-on | Yes |
Corded/Banded | Cordless |
Tool Weight | 6.8 lb |
Speed Type | Single |
Features | Large Spindle Lock, Overload Protection For Preventing Over Heating, Soft Start, Tool Free Guard |
Battery Pack Replacement | 5AB52 |
Battery Included | No |
Battery Capacity | 3.0Ah |
Lock-off | No |
Includes | Cut Off Guard, Cut Off Wheel, Grinding Guard, Grinding Wheel |
Air Inlet | Bare Tool |
Duty | Light Duty |
Amps @ 120V | Bare Tool |
Application | Grinding And Cutting |
Standards | Bare Tool |
Options Included | Bare Tool |
Head Type | Standard Head |
Lock-Off Switch | No |
Power Source | Cordless |
Number of Speed Settings | 1 |
Lock-On Switch | Yes |
Max. Speed | 8,000 RPM |
Cordless Tool Kit Contents | (1) Bare Tool |
Number of Batteries Included | 0 |
Charger Included | No |
Grip Style | Barrel Grip |
Accessory Free Tool Change | Yes |
Anti-Kickback Clutch Type | None |
Anti-Restart Technology | No |
Switch Function | Slide, with Lock-On |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 28V DC, Wheel Diameter 4 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Max. Speed 8,000 RPM, Number of Speed Settings 1, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None