Parker
Nylon 90 Degree Union Elbow, 1/4 in Tube Size
Mfr # 6302 56 00WP2
Zoro # G5105046
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 230 psi
Explore More Products
- PARKER Swivel Elbow, Pipe 1/4", Tube 3/8 W169PLP-6-4
- PARKER Fitting, 6 mm, Polymer, Push-to-Connect 6306 06 10WP2
- PARKER Nylon Male Connector, 1/4 in Tube Size 6505 56 14WP2
- PARKER Swivel Elbow, Pipe 1/4", Tube 1/4 W169PLP-4-4
- PARKER Fitting, Pipe 3/8", Tube 1/4 W68PLP-4-6
- PARKER Fitting, Tee, 2-1/16", Polymer 6388 10 00WP2
- PARKER 45 DEGREE M ELB W379PLP-10M-6R
- PARKER MALE ELBOW 169PLM-6-4
- PARKER UNEQL UNION TEE 364PLP-8M-6M
- WATTS Push Fit Adapt 3/8Od X 1/2Mpt PL-3027
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/4" Male BSPT (R) PL10-02
- Parker Tube Fittings