Stauff
Tube Clamp, 1.75in H, 316 SS, Size 63/64in
Mfr # CRA-325-ACT-DP-AS-U-W5-K-642012
Zoro # G5105086
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 25 mm
- Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
- Temp. Range (F) -13 Degrees to 194 Degrees
Explore More Products
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in SP-106.4A-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in CRA-325.4-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in CRA-538-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in SP-212.7-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in SP-430-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in CRA-212.7-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 5/16in CRA-108A-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 2.68in H, 316 SS, Size 1-1/4in SP-532-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.75in H, 316 SS, Stand. Clamp CRA-321.3-ACT-DP-AS-U-W5-K-642012
- ELESA Square tube expander connectors, STE.20x2.0-M8 STE
- ZSI Beta Clamp Assembly, Single, 0.93 In Hose S3010H
- Stauff Plumbing Accessories