Shop Alternate Products
This Product is Discontinued
Plast-O-Matic
2" FNPT PVC Electronic Ball Valve Inline Union (Discontinued)
Mfr # EBVB1-1-200EPT-PV
Zoro # G5105536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2 in
- Body Material PVC
- Body Style 3-Way
- Ball Valve Product Group Actuated
- Standards CE Marked