Medeco
Deadbolt, Single, 2-3/8 in. Backset, 2 Keys
Mfr # 11C603-T-26-DL-S
Zoro # G5105969
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Explore More Products
- MEDECO MEDECO: Single Sided Residential Deadbolt - OIL RUBBED BRONZE 11JR503-10-DLT
- MEDECO MEDECO:Residential BiLevel Sgl. Deadbolt - 2-3/8" - Satin Nickel 11JR503-19-DLT
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Gold 11JC603-05-DLT
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Silver 11JC603-26-DLT
- MEDECO MEDECO:BiLevel RIM Cylinder - Gold 10J0400H-05-DLT
- MEDECO MEDECO: Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 26 - Satin Chrome 11TC603-26-DLT
- MEDECO Captive Thumbturn Dbl Cylinder Maxum Residential Deadbolt with 1" Faceplate; 2 3/4" Backset; and 6 P 11R634-0900P
- MEDECO Captive Thumbturn Dbl Cylinder Maxum Residential Deadbolt with 1" Faceplate; 2 3/4" Backset; and 6 P 11R634-1900P
- MEDECO Mechanical Commercial Locksets 33600006PX4
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Satin Stainless DB2420SS
- SCHLAGE Schlage: B563P Classroom Deadbolt SCH-B563P-626
- Medeco Deadbolt Locks and Deadlatches