Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Volumetric Troffer, 1L, 2x2 (Discontinued)
Mfr # 2VT8RT 1 17 ADP BINP
Zoro # G5106342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 22 1/2 in
- Includes Ballast, Sockets
- Length 22 5/8 in
- Number of Lamps 1
- Series 2VT8RT