Lithonia Lighting
Volumetric Troffer, 2L, 2x2
Mfr # 2VT8R 2 17 ADP BINP
Zoro # G5106367
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2VT8R
- Includes Ballast, Sockets
- Width 22 1/2 in
- Length 22 5/8 in
- Number of Lamps 2
Explore More Products
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V LB 4 32 MVOLT GEB10IS
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer DGA24
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W STAKS 2X4 ALO6 SWW7
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 DSB48
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V 2AV G 2 CF40 MDR SMD MVOLT GEB10RS
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
- LITHONIA LIGHTING LED Parabolic Kit, 3500K, 2x4 2VTL4R 48L ADP EZ1 LP835
- LITHONIA LIGHTING Shoplight, F17T8, 17W, 120V L 2 17 120 GEB10IS CS1 HC
- ADVANCE Ballast Elec 1-2 T12 ICN2S40N35I
- LITHONIA LIGHTING LED Flat Panel CPX 1X4 ALO7 SWW7 M4
- Lithonia Lighting Recessed Troffer Lights