Weiler
Twist Wire Wheel Wire Brush, Arbor, 6"
Mfr # 90793
Zoro # G5106787
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8 in to 1/2 in
- Grit Not Applicable
- Arbor Hole 5/8"
Explore More Products
- WEILER 3" Wire Wheel, .014" Steel Fill, 1/4" Stem 17917
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" 90117
- WEILER Wire Wheel Wire Brush, Arbor, 6", 3/4" W 97749
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" 94038
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor 93431
- WEILER 6 in STANDARD TWIST KNOT WIRE WHEEL, 0.014 in 08080-12
- WEILER 8 in NARROW FACE CRIMPED WIRE WHEEL 01159
- WEILER Burr-Rx 3" Dia Wheel Brush, .043/120CG Crimped Fill, 1/2" Arbor Hole 17568
- WEILER 3" Small Dia Crimped Wire Wheel .008" SS Fill 1/2" Arbor Hole 16943
- WEILER 6" Narrow Face Nylox , .022/320SC Crimped Fill, 5/8"-1/2" Arbor Hole 31121
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W 97804
- Weiler Wire Wheel Brushes