Innovative Components
Pin Receptacle, Grip L 3/8 In, Pin 1/4 In
Mfr # PR4X----RND--70
Zoro # G5106954
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Grip Length 3/8"
- Pin Dia. 1/4"
- Material Stainless Steel
- Length 11/16"
Explore More Products
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 GP6C--SK3----21
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS GL4X1500B----X0
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In GN6X3500TR6DL21
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 GN6X3500B3-D-21
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3.5, 1/2, 2 In Alum GL8X3500T----01
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS GL6X3000B----X0
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1/2 Grip, SS GL3X0500L----X0
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 2 1/2 In GN4X2750T5-D-21
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 4.0 Grip, SS GL8X4000L----X0
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, Pin Hardened K0631.5004
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. LBL-106
- Innovative Components Detent, Lock, Pop And Plunger Pins