Carrand
Wash-Jet Power Wand, 35" L, Gray
Mfr # 92216
Zoro # G5107234
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Gray
- Overall Length 35 in
- Handle Material Aluminum
- Includes Microfiber Wash Pad
- Features Fills with Any Car Wash Soap, Mixes Soap and Water Automatically - No Bucket Needed, Pivoting Microfiber Wash Pad
Explore More Products
- DRI-EAZ Extraction Tool, 61 in. L F511
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 98347
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. CLARKE380B
- CARPET FRESH No Vac Carpet Refresher 280136
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal., PK4 2033-1
- TORNADO Vacuum and Solution Hose, 8 ft. 95560
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher P2500B
- POWR-FLITE Powr-Flite Self-Contained Carpet Extractor 9 Gallon - PFX900S
- NAMCO MANUFACTURING Fast Dry Carpet Rinse With D'limonene, 1 gal., PK4 5001B-1
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ XCV10ZX
- SANITAIRE Restore Portable Upright Carpet Cleaner SC6100A
- Carrand Carpet Extractors & Accessories