Victorinox
Sharpening Steel, 13-5/8In L, Chrome Steel
Mfr # 7.8991.11
Zoro # G5108162
$24.81
10% off
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- NSF Certified No
- Width 2 1/8 in
- Sharpening Material Chrome Plated Steel
- Length 13 5/8 in
Explore More Products
- VICTORINOX Combo. Cut Sharpening Steel, 15-1/4In L 7.8991.4
- VICTORINOX Regular Cut Sharpening Steel, 15 In L 7.8991.2
- VICTORINOX Smooth Cut Sharpening Steel, 15-1/4In L 7.8991.3
- VICTORINOX 6 in Icing Spatula 5.2603.15
- VICTORINOX 10 1/2 in Carving Fork 5.2103.15
- ALEGACY 13 in Slotted Serving Spoon 2764
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In 25353
- CRESTWARE Perforated Portion Controller, 2 oz. SPO2P
- CARLISLE FOODSERVICE Solid Spoon, Beige, 8 In, PK12 446006
- WINCO Winco 6" Stainless Steel Tongs, PK12 PT-6
- CAMBRO Serving Tongs, 6 in L, Beige EA6TGS133
- Victorinox Serving Utensils