Victorinox
Combo. Cut Sharpening Steel, 15-1/4In L
Mfr # 7.8991.4
Zoro # G5108223
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- NSF Certified No
- Length 15 1/4 in
- Sharpening Material Chrome Plated Steel
- Width 2 5/8 in
Explore More Products
- VICTORINOX Smooth Cut Sharpening Steel, 15-1/4In L 7.8991.3
- VICTORINOX Sharpening Steel, 13-5/8In L, Chrome Steel 7.8991.11
- VICTORINOX Regular Cut Sharpening Steel, 15 In L 7.8991.2
- VICTORINOX 6 in Icing Spatula 5.2603.15
- VICTORINOX 10 1/2 in Carving Fork 5.2103.15
- VOLLRATH 6 oz Ladle 4980610
- WINCO 15 in Slotted Serving Spoon BSST-15
- CRESTWARE Cake Server, White, 8 in. L PHT22
- SPRING USA Pizza Wheel, SS, 9 In M3505-88
- TABLECRAFT Wooden Spoon, 18 In, PK12 W18
- VOLLRATH Disher, Gray 47140
- Victorinox Serving Utensils