Shop Alternate Products
This Product is Discontinued
Victorinox
Fillet Knife, 6 In L, Semi Flexible (Discontinued)
Mfr # 5.2803.15
Zoro # G5108381
This Product is Discontinued
Key Features
- Type Spear
- Blade Material High Carbon Stainless Steel
- Handle Fibrox
- Handle Color Black
- Finger Guard No
Explore More Products
- VICTORINOX 6 in Straight Chef Knife 5.2003.15-X8
- VICTORINOX 9 in Chef Knife 5.2003.22
- VICTORINOX 4 1/2 in BLADESafeâ„¢ Knife Guard 7.0898.6
- VICTORINOX 6 in Semi-Flexible Boning Knife 5.6203.15
- VICTORINOX 7 1/2 in Serrated Chef Knife 5.2033.19-X1
- VICTORINOX Fillet Knife, 8 In L, Flexible 5.3763.20
- VICTORINOX Chefs Knife, 12 In L, Straight 5.2003.31
- VICTORINOX 10 in Diamond Oval Sharpening Steel 7.8991.14
- VICTORINOX 10 in Carving Knife 5.4503.25
- DEXTER RUSSELL Curved Point Rubber Knf 10 In X 1-1/4 In 60170
- SANI-LAV SS Knife, 6 in. W x 12 in. L x 12 in. H 552
- Victorinox Knives & Cutlery