Shop Alternate Products
This Product is Discontinued
Zoro Select
Minature Lamp, 2.09 In, S-8, PK10 (Discontinued)
Mfr # 74157NAK
Zoro # G5110156
This Product is Discontinued
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Lamp Type Minature
- Material glass
- Termination Type Hard Wired