Chicago Pneumatic
Oil-Free Scroll, 8 HP, 141 psi, Dryer
Mfr # SPR8 T 141PSI
Zoro # G5113048
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,099.99
Key Features
- Max. Pressure 141 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Explore More Products
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP CPXHT25
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm CPX 850
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP CPXHT50
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 43 scfm CPX 40
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm CPX 225
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V CPX 10
- CHICAGO PNEUMATIC Oil-Free Scroll, 15 HP, 116 psi, 230V SPR15 116PSI
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 141 psi, Dryer SPR5 T 141PSI
- CHICAGO PNEUMATIC Oil-Free Scroll, 15 HP, 116 psi, 460V SPR15 116PSI
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP CPXHT125
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green 55EY08
- Chicago Pneumatic Refrigerated Air Dryers