Fulton
Winch Stap, 2000 Lb., Flat Hook
Mfr # FW20000101
Zoro # G5113306
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,000 lb
- Color Silver And Black
- Cargo Tie Down Adjustment Winch
- Cargo Tie Down End Material Stainless Steel
- Manufacturers Warranty Length Limited 90 day
Explore More Products
- FULTON 3200lb 2-Speed Winch - Cable Not Included 142420
- FULTON 3/16" x 25' Galvanized Winch Cable - 4,200 lbs. Breaking Strength WC325 0100
- FULTON 7/32" x 50' Galv Winch Cable and Hook-5,600 lbs. Breaking Strength WC750 0100
- LOCKJAW 1/4 in. x 75 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle 21-0250075
- BULLDOG WINCH Wire Rope, 3/16" x 50', replacement for 12001 20385
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. 1DLJ3
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. 38WIX35
- SNAP-LOC Cargo Strap, Cam Buckle, 8 ft., 500 lb. SLTHS108CR
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft 20-0250025
- POWERWINCH Cable 40' X 7/32" W/ Hook Galvanized P7188800AJ
- WARN Wire Rope Tension Kit for WARN 31149
- Fulton Winches & Pullers