Shop Alternate Products
This Product is Discontinued
3M
Tri-Fold Loading Ramp, 1400 Lb. (Discontinued)
Mfr # 7454700
Zoro # G5113351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 1400 lb.
- Material Aluminum
- Width 45 in
- Length 69 in
- Type Tri-fold