Raymond
ISO D Die Spring, Lt Duty, 50mmx254mm
Mfr # 303840D
Zoro # G5113464
Sold in multiples of 3 for $87.27
$87.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 203.8 lb/in
- Color Green
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm 306612D
- RAYMOND Compression Spring, Overall 1" L, PK10 C01800201000M
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x10In 106640
- RAYMOND Inch Series Die Spring, PK3 106404
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 103107
- RAYMOND Die Spring, Blue, Overall 2-3/4" L, PK5 ASL016070
- RAYMOND Compression Spring Music Wire, PK15 C02400380440M
- RAYMOND ISO D Die Spring, Med Duty, 3/8x1In, PK10 304104D
- RAYMOND ISO D Die Spring, ULD, 19.05mmx51mm 302408D
- SPEC Compression Spring, Music Wire, PK10, C16871354000M C16871354000M
- SPEC Compression Spring, Music Wire, PK10, C04800723000M C04800723000M
- Raymond Compression and Die Springs