Milwaukee Tool
12-1/2" Max-Lok Spline Adapter
Mfr # 48-20-6970
Zoro # G5113963
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Spline
- Overall Length (In.) 12 1/2 in
- Length (In.) 12 1/2 in
- Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Explore More Products
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Demolition Moil Point Chisel 48-62-4001
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Clay Spade 48-62-4030
- MILWAUKEE TOOL 3/4" HEX Demo 1-1/2" Scaling Chisel 48-62-3020
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank 48-62-2097
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank 48-03-3551
- MILWAUKEE TOOL 3/4" HEX Demo 18" Flat Chisel 48-62-3015
- MILWAUKEE TOOL SPL/RDHEX DEMO 1X15 SLOTTING 48-62-2080
- MILWAUKEE TOOL 82-1/2" Max-Lok SDS MAX Adapter 48-20-6968
- MILWAUKEE TOOL DRILL ROTARY HAMMER 1i SDS COMPACT ML5268-21
- MILWAUKEE TOOL Max-Lok Connection Adapter 48-20-6950
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX 751235-A
- Milwaukee Tool Rotary and Demolition Hammers