Milwaukee Tool
Spline/Round Hex 3" Scaling Chisel
Mfr # 48-62-2055
Zoro # G5114645
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Round Shank
- Overall Length (In.) 12 in
- Shank Size (In.) 21/32 in
- Hex (In.) 3/4 in
Explore More Products
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel 48-62-4089
- MILWAUKEE TOOL 63" Max-Lok SDS MAX Adapter 48-20-6966
- MILWAUKEE TOOL SDS MAX Ground Rod Driver 48-62-4091
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point 48-62-3000
- MILWAUKEE TOOL SDS/Chuck Adapter Kit 48-66-1370
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Shank 48-62-3065
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter 48-20-6970
- MILWAUKEE TOOL SPL/RDHEX DEMO 1X15 SLOTTING 48-62-2080
- MILWAUKEE TOOL DRILL ROTARY HAMMER 1i SDS COMPACT ML5268-21
- BOSCH 1" 120V 8.0 Amp Rotary Hammer 11255VSR
- MILWAUKEE TOOL 3/4" HEX Demo 18" Bull Point 48-62-3005
- Milwaukee Tool Rotary and Demolition Hammers