Raymond
ISO D Die Spring, Hvy Duty, 50mmx76mm
Mfr # 305812D
Zoro # G5115555
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Red
- For Hole Size 2 in
Explore More Products
- RAYMOND Die Spring, Heavy Duty, 2x7 In 105828
- RAYMOND Die Spring, Heavy Duty, 2x4 In 105816
- RAYMOND Die Spring, Hvy Duty, 2x3 In 105812
- RAYMOND ISO-D Series Die Spring, PK10 304407D
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm 304818D
- RAYMOND Compression Spring, Overall 57/64" L, PK10 C02400420880M
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/4x8In 305632D
- RAYMOND Die Spring, Green, Overall 7-7/8" L ASH040200
- RAYMOND Compression Spring, Medium Duty, PK3 020114000
- RAYMOND Inch Series Die Spring, PK2 105424
- MIDWEST FASTENER 5/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK 18508
- Raymond Compression and Die Springs