Raymond
ISO D Die Spring, XHD, 9.52mmx76mm
Mfr # 306112D
Zoro # G5116325
Sold in multiples of 5 for $73.25
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Yellow
- Finish Powder Coated
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 104610
- RAYMOND Inch Series Die Spring, PK2 106512
- RAYMOND Compression Spring, Overall 57/64" L, PK10 C02400420880M
- RAYMOND Die Spring, Red, Overall 1" L, PK10 ASM016025
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In 105620
- RAYMOND Die Spring, Medium Duty, 2x4-1/2 In 103818
- RAYMOND ISO-D Series Die Spring, PK3 303448D
- RAYMOND Die Spring, Yellow, Overall 1" L, PK10 ASF008025
- RAYMOND Compression Spring, Overall 2-1/4" L, PK10 C02400452250S
- SPEC Compression Spring Music Wire, PK5, C01400100590S C01400100590S
- SPEC Compression Spring, Music Wire, PK10, C04800810750M C04800810750M
- Raymond Compression and Die Springs