Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
1/4" x 4" x 6" 3-Flat Secure-Grip™ Hammer-Drill Bit (Discontinued)
Mfr # 48-20-8811
Zoro # G5116806
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 1/4 in
- Decimal Equivalent 0.25
- Drilling Length 4 in