Raymond

ISO D Die Spring, XHD, 50mmx203mm


$48.05
/ea
Sold in multiples of 2 for $96.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Extra Heavy Duty
  • Material Chrome Silicone Alloy Steel
  • Outside Dia. 2 in
  • Color Yellow
  • Finish Powder Coated
See all product information