Zoro Select
Brass Union, FNPT, 3/8" Pipe Size
Mfr # 706104-06
Zoro # G5119143
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size 2CFG3
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size 22UL09
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size 6RCZ0
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 1VEV7
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size 4CCK4
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 22UL05
- ZORO SELECT Straight Adapter, Brass, 3/8 in, NPTF ZUSA-PF-9021
- ZORO SELECT Reducing Coupling, Brass, 2 x 1/2 in ZUSA-PF-10301
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in ZUSA-PF-10643
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size 6AYX4
- ANDERSON METALS Plug Cored Square Head Mpt 1/4 756109-04
- Zoro Select Brass Pipe Fittings