Zoro Select
1/2" Compression Low Lead Brass Sleeve
Mfr # 700060-08
Zoro # G5119195
Sold in multiples of 10 for $4.90
$4.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Temp. Range -65 Degrees to 250 Degrees F
Explore More Products
- ZORO SELECT 3/16" Compression Low Lead Brass Union 700062-03
- ZORO SELECT 1/8" Compression Low Lead Brass Insert 700561-02
- ZORO SELECT 5/16" Low Lead Brass Nut 700261-05
- ZORO SELECT 1/8" Compression Low Lead Brass Sleeve 700060-02
- ZORO SELECT 5/8" Low Lead Brass Cap 700081-10
- ZORO SELECT 5/8" Sweat x 3/8" Compression Brass Sweat Adapter 700086-0610
- ZORO SELECT 3/16" Low Lead Brass Nut 700261-03
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Female Coupling 700066-0408
- ZORO SELECT Reducing Elbow, Low Lead Brass, 150 psi 700085-1006
- PARKER 3/8" Compression Brass Union Tee 10PK 164C-6
- PARKER Bite Ferrules, Zinc Stl, Comp, 1In 16 TU-S
- Zoro Select Compression Tube Fittings