Eklind
General Purpose Ball End Hex Screwdriver 3/32 in Hex
Mfr # 91106
Zoro # G5119581
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Fluted
Explore More Products
- EKLIND General Purpose Ball End Hex Screwdriver 2 mm Hex 91604
- EKLIND Screwdriver 91106
- EKLIND Screwdriver 91103
- EKLIND Screwdriver 91608
- EKLIND Screwdriver 91112
- EKLIND Precision Scwdrv Set 10P 92199
- EKLIND 2.5 mm x 5-1/2 in. Hex Ball Screwdriver 91605
- EKLIND .050 Screwdrive 91103
- EKLIND General Purpose Ball End Hex Screwdriver 12 mm Hex 91624
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips 9688
- KO-KEN Attack Drive 1/2 Sq. Drive 4112N
- Eklind Screwdrivers and Nutdrivers