Shop Alternate Products
This Product is Discontinued
Laitner
Scrubber Sponge, 11"L, 6"W, Nylon, Blu/Wh (Discontinued)
Mfr # 10595
Zoro # G5121672
This Product is Discontinued
Key Features
- Length 11"
- Width 6"
- Material Nylon
- Color Blue, White
- Mildew Resistant No