Finish 1St
Mini Grinding Disc Holder, 3 in D, Ret Nut
Mfr # 8295-035
Zoro # G5122092
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 18,000 RPM
- Density Medium
- Disc Attachment Type Shank
- For Use With Mfr. No. 8433-035, 8434-035, 8435-035
Explore More Products
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 8435035
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 8432035
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D 11122035
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 8434035
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium 8294035
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 8433035
- FINISH 1ST Hook-and-Loop Disc Pad, 6 In. Dia. 11127035
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4D, TR 66261047581
- NORTON ABRASIVES DISC SANDER 9"" 07660768104
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. 50632
- 3M Disc Pad, 4 in. 83980
- Finish 1St Back Up Pads