Zoro Select
3/8" Male Flare Low Lead Brass Plug
Mfr # 704039-06
Zoro # G5122512
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Plug
- Fitting Connection Type Flared
- Tube Size 3/8 in
Explore More Products
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT 704048-0608
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap 704040-08
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT 704048-0406
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut 704014-06
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut 704014-04
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi 704070-04
- ZORO SELECT Male Connector, Low Lead Brass, 600 psi 704048-1412
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling 704046-1012
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Female Coupling 704046-0612
- LEGRIS Metric Push-to-Connect Fitting 3166 10 14
- PARKER Steel Nut, Inverted, 3/16 In., PK10 41IFS-3
- Zoro Select Tube Fittings